Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

WELDING PPE PACKAGE

008.HGG202308 - UNSPSC 46180000
S746458943
WELDING PPE PACKAGE WELDING PPE PACKAGE
WELDING PPE PACKAGE
New

Delivery

In stock delivery from our warehouses.

Get ready for the job with our Ultimate Welding Kit! This practical kit brings together essential welding gear and accessories to help welders get equipped for the task at hand. It includes the Wurth TrueColour Welding Helmet with 9–13 ADF, Fire Brand Welding Gloves with split cowhide and fleece reinforcement, a Wurth Welding Beanie, Heat Protection Spray, a Soapstone Holder, and Welding Anti-Spatter Spray. Whether you're working in a fabrication shop, a manufacturing environment, or on a job site, this kit combines essential welding accessories and protective equipment in one convenient package. A great gift for welders and a practical addition to any welding setup!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size One Size Fits Most

Features

Wurth Welding Beanie: Comfortable beanie designed for welders.
Wurth TrueColour Welding Helmet: Auto-darkening welding helmet with an adjustable shade range of 9–13 for different welding applications.
Fire Brand Welding Gloves: Split cowhide welding gloves with fleece reinforcement, designed to provide protection and comfort during welding tasks
Heat Protection Spray 1 L : Helps protect surfaces from heat-related damage during suitable hot-work applications
Soapstone Holder: Holds soapstone securely for marking metal and identifying cut or weld lines.
Welding Anti-Spatter Spray, 354 g: Helps prevent welding spatter from adhering to suitable work surfaces and equipment, making cleanup easier.

Is Often Bought With

You Might Also Like